!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE EXTINGUISHER SIGN, VINYL, ADHESIVE MOUNT, 12 IN X 9 IN NOMINAL SIGN SIZE, FIRE EXTINGUISHER

FIRE EXTINGUISHER SIGN, VINYL, ADHESIVE MOUNT, 12 IN X 9 IN NOMINAL SIGN SIZE, FIRE EXTINGUISHER

CONDOR

FIRE EXTINGUISHER SIGN, VINYL, ADHESIVE MOUNT, 12 IN X 9 IN NOMINAL SIGN SIZE, FIRE EXTINGUISHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE EXTINGUISHER SIGN, VINYL, ADHESIVE MOUNT, 12 IN X 9 IN NOMINAL SIGN SIZE, FIRE EXTINGUISHER

FIRE EXTINGUISHER SIGN, VINYL, ADHESIVE MOUNT, 12 IN X 9 IN NOMINAL SIGN SIZE, FIRE EXTINGUISHER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487D46
  • Mfr. Model # 487D46
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.043 lbs

Technical Specs

  • ItemFire Extinguisher Sign
  • ANSI StandardsANSI Z535
  • Height12 in
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeFire Extinguisher Sign
  • Sign Background ColourRed
  • Sign Header Background ColourBlack
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign ShapeRectangle
  • Thickness0.004 in
  • Width9 in
  • ANSI 969 Compliant ANSI 969 Compliant
  • Glow-in-the-Dark Not Glow In The Dark
  • Includes Detached Arrow
  • OSHA Regulations OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157, OSHA 29 CFR 1926.150
  • Printed Language English
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend Fire Extinguisher
  • Sign Legend Text Colour White
  • Sign Mounting Style Adhesive
  • Standards ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157, OSHA 29 CFR 1926.150
  • UV Resistant UV-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list