!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER HOLDER, COMFORT-AIR NX, PLASTIC, NIOSH, 6-PK, FOR USE WITH PARTICULATE PADS

FILTER HOLDER, COMFORT-AIR NX, PLASTIC, NIOSH, 6-PK, FOR USE WITH PARTICULATE PADS

DENTEC

FILTER HOLDER, COMFORT-AIR NX, PLASTIC, NIOSH, 6-PK, FOR USE WITH PARTICULATE PADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER HOLDER, COMFORT-AIR NX, PLASTIC, NIOSH, 6-PK, FOR USE WITH PARTICULATE PADS

FILTER HOLDER, COMFORT-AIR NX, PLASTIC, NIOSH, 6-PK, FOR USE WITH PARTICULATE PADS

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.05 / PACKAGE of 6

EHC: EHC :
Min Qty 5 = $50.25

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN15F14880
  • Mfr. Model # 15F14880
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This Comfort-Air Nx respirator filter holder is made of plastic and comes in black. It is suitable for use with particulate pads and meets the NIOSH standard. There are six respirator filter holders in a pack.

Technical Specs

  • ItemRespirator Filter Holder
  • StandardsNIOSH
  • FeaturesAllows The User to Connect A Dentec Safety N, R Or P Filter to One of The Comfort-Air Respirators, When Used In Conjuction with The 159-T-61 Filter Cover, Ultra Thin Design Will Fit Under Any Grinding Shield Or Welding Helmet, Will Not Obstruct Field of Vision, Holder Has Spacovers That Create A Space Between The Filter Material and The Holder, This Allows The User to Access The Entire Filter Material Increasing Filter Life While Reducing Breathing Resistance and Increasing Productivity.
  • Colour Black
  • Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list