!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE, HIGH-TEMPERATURE, CTAPE, FEP, 2 IN X 15 FT, 3.5 MIL

INSULATING ELECTRICAL TAPE, HIGH-TEMPERATURE, CTAPE, FEP, 2 IN X 15 FT, 3.5 MIL

TAPECASE

INSULATING ELECTRICAL TAPE, HIGH-TEMPERATURE, CTAPE, FEP, 2 IN X 15 FT, 3.5 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, HIGH-TEMPERATURE, CTAPE, FEP, 2 IN X 15 FT, 3.5 MIL

INSULATING ELECTRICAL TAPE, HIGH-TEMPERATURE, CTAPE, FEP, 2 IN X 15 FT, 3.5 MIL

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D550
  • Mfr. Model # 15D550
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This one-pack of CTAPE insulating electrical tape is clear. This insulating film tape has a thickness of 3.5 mil. Insulating electrical tape wraps around wire and cable to prevent shorts and electrical shock. This flexible tape can be slightly stretched and applied with pressure for a secure bond.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialFEP
  • Imperial Tape Width2 in
  • Tape Thickness3.5 mil
  • SeriesCTAPE
  • Minimum Tape Performance Temperature-100 Degrees F
  • Product FormContinuous Roll
  • Adhesion to Steel20 oz/in
  • Tape Backing ConstructionFilm
  • Metric Tape Length4.57 m
  • Tape Sub-Type High-Temperature
  • Tape Adhesive Material Silicone
  • Imperial Tape Length 15 ft
  • Tape Brand TapeCase
  • Tape Colour Clear
  • Maximum Tape Performance Temperature 400 Degrees F
  • Tape Adhesive Format Single-Sided
  • Breakdown Voltage 9,000V
  • Tape Type Film
  • Metric Tape Width 50.8 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list