!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE FILM, 15.15 LBS, HEAVY THICKNESS, CLEAR, 150 FT X 120 X 5 1/2 IN, PE RESIN, 1 ROLL

GENERAL PURPOSE FILM, 15.15 LBS, HEAVY THICKNESS, CLEAR, 150 FT X 120 X 5 1/2 IN, PE RESIN, 1 ROLL

RALSTON

GENERAL PURPOSE FILM, 15.15 LBS, HEAVY THICKNESS, CLEAR, 150 FT X 120 X 5 1/2 IN, PE RESIN, 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE FILM, 15.15 LBS, HEAVY THICKNESS, CLEAR, 150 FT X 120 X 5 1/2 IN, PE RESIN, 1 ROLL

GENERAL PURPOSE FILM, 15.15 LBS, HEAVY THICKNESS, CLEAR, 150 FT X 120 X 5 1/2 IN, PE RESIN, 1 ROLL

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.01 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN4416-00
  • Mfr. Model # 4416-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 822
  • Shipping Weight 14.33 lbs

Product Details

This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 15.15 pounds. It has a heavy thickness and is not sold by mil thickness. It measures 150 feet length x 120 width x 5 1/2 inches in diameter and includes one roll.

Technical Specs

  • ItemGeneral Purpose Polyethylene Film
  • Length150 ft
  • MaterialPolyethylene
  • Basis Weight15.15 lb
  • Includes(1) Roll
  • Thickness Heavy/Not Sold by Mil Thickness
  • Width 120 in
  • Colour Clear
  • For Use With Gerneral Purpose Polyethelene Film
  • Standards No Standard
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list