!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINISTS FILE, SQUARE, DOUBLE-CUT, DOUBLE EDGE CUT, SMOOTH CUT, 8 IN L WITHOUT TANG, ¼ IN W

MACHINISTS FILE, SQUARE, DOUBLE-CUT, DOUBLE EDGE CUT, SMOOTH CUT, 8 IN L WITHOUT TANG, ¼ IN W

NICHOLSON

MACHINISTS FILE, SQUARE, DOUBLE-CUT, DOUBLE EDGE CUT, SMOOTH CUT, 8 IN L WITHOUT TANG, ¼ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINISTS FILE, SQUARE, DOUBLE-CUT, DOUBLE EDGE CUT, SMOOTH CUT, 8 IN L WITHOUT TANG, ¼ IN W

MACHINISTS FILE, SQUARE, DOUBLE-CUT, DOUBLE EDGE CUT, SMOOTH CUT, 8 IN L WITHOUT TANG, ¼ IN W

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH13147
  • Mfr. Model # 13147
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 343
  • Shipping Weight 0.16 lbs

Product Details

Smooth cut square files, 8 inches/200 mm. For filing slots, keyways and general surface filing. Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces. Tapered slightly towards point.

Technical Specs

  • ItemMachinist's File
  • File CoarsenessSmooth Cut
  • File TypeMachinist's File
  • Face Cut StyleDouble-Cut
  • File Length without Tang8 in
  • File Width1/4 in
  • Number of Cut Edges4
  • TaperTaper Towards Point
  • Material Applications Iron, Mild Steel, Plastic, Wood
  • File Style American Pattern File
  • Profile Shape Square
  • Edge Cut Style Double
  • Thickness 9/32 in
  • Includes Handle Handle Not Included
  • Rigidity Rigid
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list