!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE SET3PC6 IN TAPE RRND, 6 IN MILL/6 IN ROUND/6 IN SLIM TAPER, 3 PIECES, BASTARD CUT, POUCH

FILE SET3PC6 IN TAPE RRND, 6 IN MILL/6 IN ROUND/6 IN SLIM TAPER, 3 PIECES, BASTARD CUT, POUCH

NICHOLSON

FILE SET3PC6 IN TAPE RRND, 6 IN MILL/6 IN ROUND/6 IN SLIM TAPER, 3 PIECES, BASTARD CUT, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE SET3PC6 IN TAPE RRND, 6 IN MILL/6 IN ROUND/6 IN SLIM TAPER, 3 PIECES, BASTARD CUT, POUCH

FILE SET3PC6 IN TAPE RRND, 6 IN MILL/6 IN ROUND/6 IN SLIM TAPER, 3 PIECES, BASTARD CUT, POUCH

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH22015NN
  • Mfr. Model # 22015NNN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.28 lbs

Product Details

For home and professional use, pack contains files for every purpose. 6 inch/150 mm slim taper file with handle. 6 inch/150 mm round file with handle, 6 inch/150 mm mill bastard file with handle. Plastic pouch lists suggested uses for each file.

Technical Specs

  • ItemFile Set
  • Material ApplicationsAluminum, Plastic, Stainless Steel
  • File Length without Tang6 in
  • Files Included6 in Mill, 6 in Round, 6 in Slim Taper
  • Face Cut StyleSingle-Cut
  • Edge Cut StyleSingle
  • Includes HandleHandle Not Included
  • File Type Machinists File
  • File Style American Pattern File
  • File Set Type General Purpose File Set
  • Profile Shape Round, Square
  • File Coarseness Bastard Cut
  • Number of Pieces 3
  • Container Type Pouch
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list