!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE SET, SPECIALTY PATTERN, ASSORTED, 8 IN LENGTH

FILE SET, SPECIALTY PATTERN, ASSORTED, 8 IN LENGTH

SIMONDS

FILE SET, SPECIALTY PATTERN, ASSORTED, 8 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE SET, SPECIALTY PATTERN, ASSORTED, 8 IN LENGTH

FILE SET, SPECIALTY PATTERN, ASSORTED, 8 IN LENGTH

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38RJ61
  • Mfr. Model # 72758790
  • UNSPSC # 27111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This machinists file has a width of 4⅜ inch. It features for maintenance and repair operations, production needs. This machinists file is designed for: aluminum, brass, bronze, steel, tin and includes five pieces.

Technical Specs

  • ItemMachinists File
  • Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
  • File Length without Tang8 in
  • Profile ShapeHalf Round, Round, Square
  • File CoarsenessBastard Cut
  • File Width4 3/8 in
  • Includes HandleHandle Included
  • FeaturesFor Maintenance and Repair Operations, Production Needs
  • File Type Machinists File
  • File Style American Pattern File
  • File Set Type Assorted American File Pattern Set
  • Face Cut Style Double-Cut, Single-Cut
  • Edge Cut Style Double
  • Number of Pieces 5
  • Container Type Box
  • Rigidity Rigid
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list