!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE SET, 6 IN MILL BASTARD/6 IN ROUND BASTARD/6 IN SQUARE BASTARD, INCLUDES HANDLE, 3 PIECES, POUCH

FILE SET, 6 IN MILL BASTARD/6 IN ROUND BASTARD/6 IN SQUARE BASTARD, INCLUDES HANDLE, 3 PIECES, POUCH

WESTWARD

FILE SET, 6 IN MILL BASTARD/6 IN ROUND BASTARD/6 IN SQUARE BASTARD, INCLUDES HANDLE, 3 PIECES, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE SET, 6 IN MILL BASTARD/6 IN ROUND BASTARD/6 IN SQUARE BASTARD, INCLUDES HANDLE, 3 PIECES, POUCH

FILE SET, 6 IN MILL BASTARD/6 IN ROUND BASTARD/6 IN SQUARE BASTARD, INCLUDES HANDLE, 3 PIECES, POUCH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PA54
  • Mfr. Model # 30PA54
  • UNSPSC # 27111902
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.93 lbs

Product Details

This file set has a width of 6 inch, a diameter of 6 inch. In addition, it has a black oxide finish. This file set is designed for: stainless steel and includes three pieces, 6 inch mill bastard, 6 inch round bastard, 6 inch square bastard.

Technical Specs

  • ItemFile Set
  • Material ApplicationsStainless Steel
  • File Length without Tang6 in
  • Files Included6 in Mill Bastard, 6 in Round Bastard, 6 in Square Bastard
  • Face Cut StyleDouble-Cut, Single-Cut
  • Edge Cut StyleSingle
  • File Diameter6 in
  • Includes HandleHandle Included
  • Container TypePouch
  • File Type Machinists File
  • File Style American Pattern File
  • File Set Type American File Set
  • Profile Shape Round, Square
  • File Coarseness Bastard Cut
  • File Width 6 in
  • Number of Pieces 3
  • File Body Finish Black Oxide
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list