MACHINISTS FILE, ROUND, SINGLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 10 IN L WITHOUT TANG, 11/32 IN THICK
MACHINISTS FILE, ROUND, SINGLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 10 IN L WITHOUT TANG, 11/32 IN THICK
NICHOLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Smooth cut round file, 10 inches/250 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.
Technical Specs
- ItemMachinist's File
- File CoarsenessSmooth Cut
- File TypeMachinist's File
- Face Cut StyleSingle-Cut
- File Length without Tang10 in
- File Diameter3/8 in
- Number of Cut Edges4
- TaperTaper Towards Point
- Container TypeBox
- File MaterialSteel
- InsulatedNot Insulated
- Material Applications Iron, Mild Steel, Plastic, Wood
- File Style American Pattern File
- Profile Shape Round
- Edge Cut Style Safe
- Thickness 11/32 in
- Includes Handle Handle Not Included
- Rigidity Rigid
- Teeth per Inch 37 TPI
- Features Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
- Handle Length 10 in
- Country of Origin Brazil
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.66
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.89
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.00
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each