!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE ROUND BASTARD W/O HDL.6IN

FILE ROUND BASTARD W/O HDL.6IN

NICHOLSON

FILE ROUND BASTARD W/O HDL.6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE ROUND BASTARD W/O HDL.6IN

FILE ROUND BASTARD W/O HDL.6IN

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.14 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH21846N
  • Mfr. Model # 21846NN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This file has a width of 7/32 inch. The handle is four inches long. It features American pattern files, can be used to file circular openings or concave surfaces, safe point and more. In addition, it is made of steel.

Technical Specs

  • ItemFile
  • Profile ShapeRound
  • File Width7/32 in
  • FeaturesAmerican Pattern Files, Can Be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury, Single Cut Construction Provides Light Removal of Material and Slightly Smoother Edges, Slight Taper in Width Towards the File's Point Creates Ease of Access in Slots, Smooth Cut in a Variety of the Most Common Lengths
  • Handle Length4 in
  • File Style Bastard Cut
  • File Length without Tang 6 in
  • Includes Handle Handle Not Included
  • File Material Steel
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list