!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE, 8 IN THREE SQUARE BASTARD 203MM, STEEL

FILE, 8 IN THREE SQUARE BASTARD 203MM, STEEL

NICHOLSON

FILE, 8 IN THREE SQUARE BASTARD 203MM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE, 8 IN THREE SQUARE BASTARD 203MM, STEEL

FILE, 8 IN THREE SQUARE BASTARD 203MM, STEEL

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH16036N
  • Mfr. Model # 16036NNN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This file has a width of 39/64 inch. It features clearing out square corners, cut to the point, double-cut pattern is perfect for rougher work and more. In addition, it is made of steel.

Technical Specs

  • ItemFile
  • Profile ShapeTriangular
  • File Width39/64 in
  • TaperTaper
  • File MaterialSteel
  • File Style Bastard Cut
  • File Length without Tang 8 in
  • Includes Handle Handle Not Included
  • Features Clearing Out Square Corners, Cut to the Point, Double-Cut Pattern is Perfect for Rougher Work or Removing Material Quickly, Filing Taps and Gutters, More Acute than Right Angles, Sharp Corners are Slightly Set and Cut, for Use by Machinists for Filing Internal Angles
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list