!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE, 6IN X SLIM TAPER W/O HDL CDD, STEEL

FILE, 6IN X SLIM TAPER W/O HDL CDD, STEEL

NICHOLSON

FILE, 6IN X SLIM TAPER W/O HDL CDD, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE, 6IN X SLIM TAPER W/O HDL CDD, STEEL

FILE, 6IN X SLIM TAPER W/O HDL CDD, STEEL

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.72 / CARD

EHC: EHC :
Min Qty 12 = $128.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH21873N
  • Mfr. Model # 21873NN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This file has a width of 17/64 inch. It features American pattern taper file, expertly made to effectively file saws with 60 degrees angle tee and more. In addition, it is made of steel.

Technical Specs

  • ItemFile
  • Profile ShapeTriangular
  • File Width17/64 in
  • TaperTaper
  • File MaterialSteel
  • File Style Single
  • File Length without Tang 6 in
  • Includes Handle Handle Not Included
  • Features American Pattern Taper File, Expertly Made to Effectively File Saws with 60 Degrees Angle Teeth, Triangular Shape Makes Accessing Tight Internal Angles and Squaring Corners Easy, Single Cut Construction is Ideal for Sharpening Tools, Finish Filing, Draw Filing, Edges Set and Cut for Filing Gullets Between Saw Teeth, Tapers Slightly Towards the Point, Select the Right File when Filing Handsaws for Long-Lasting Performance
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list