!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SMOOTH CUT, 12 IN L WITHOUT TANG, 1⅛ IN W, 05158N

MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SMOOTH CUT, 12 IN L WITHOUT TANG, 1⅛ IN W, 05158N

NICHOLSON

MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SMOOTH CUT, 12 IN L WITHOUT TANG, 1⅛ IN W, 05158N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SMOOTH CUT, 12 IN L WITHOUT TANG, 1⅛ IN W, 05158N

MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SMOOTH CUT, 12 IN L WITHOUT TANG, 1⅛ IN W, 05158N

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH05158N
  • Mfr. Model # 05158N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 343
  • Shipping Weight 0.915 lbs

Product Details

Smooth cut half round file. Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. Single cut on the back side and double cut on the flat side. Length 12 inches/300 mm.

Technical Specs

  • ItemMachinist's File
  • File CoarsenessSmooth Cut
  • File TypeMachinist's File
  • Face Cut StyleDouble-Cut
  • File Length without Tang12 in
  • File Width1 1/8 in
  • Number of Cut Edges2
  • TaperRegular Taper
  • FeaturesPerfect for Use on Concave, Convex, and Flat Surfaces
  • Handle Length12 in
  • Material Applications Iron, Mild Steel, Plastic, Wood
  • File Style American Pattern File
  • Profile Shape Half Round
  • Edge Cut Style Single
  • Thickness 13/64 in
  • Includes Handle Handle Not Included
  • Rigidity Rigid
  • Container Type Box
  • File Material Steel
  • Insulated Not Insulated
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list