!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIELD DRESSING KNIFE KIT, HIGH CARBON STAINLESS STEEL, BLACK HANDLE, 5 PIECE SET

FIELD DRESSING KNIFE KIT, HIGH CARBON STAINLESS STEEL, BLACK HANDLE, 5 PIECE SET

VICTORINOX SWISS ARMY

FIELD DRESSING KNIFE KIT, HIGH CARBON STAINLESS STEEL, BLACK HANDLE, 5 PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIELD DRESSING KNIFE KIT, HIGH CARBON STAINLESS STEEL, BLACK HANDLE, 5 PIECE SET

FIELD DRESSING KNIFE KIT, HIGH CARBON STAINLESS STEEL, BLACK HANDLE, 5 PIECE SET

VICTORINOX SWISS ARMY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19T444
  • Mfr. Model # 5.1003.73-X2
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

This field dressing knife kit has a handle that is black. In addition, it is made of high carbon stainless steel. This field dressing knife kit includes five knives: 10 inch cimeter, 10 inch steel, 6 inch boning, 6 inch fillet, 3¼ inch paring, and more.

Technical Specs

  • ItemField Dressing Knife Kit
  • Handle ColourBlack
  • Blade Material High Carbon Stainless Steel
  • Includes (5) Knives: 10 in Cimeter, 10 in Steel, 6 in Boning, 6 in Fillet, 3 1/4 in Paring, 8 in Breaking, Cutlery Roll with Carry Strap and Handle
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list