!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUGER DRILL BIT, 15/16 IN DRILL BIT SIZE, 22 IN L, HEX SHANK, POLE AUGER

AUGER DRILL BIT, 15/16 IN DRILL BIT SIZE, 22 IN L, HEX SHANK, POLE AUGER

MILWAUKEE

AUGER DRILL BIT, 15/16 IN DRILL BIT SIZE, 22 IN L, HEX SHANK, POLE AUGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUGER DRILL BIT, 15/16 IN DRILL BIT SIZE, 22 IN L, HEX SHANK, POLE AUGER

AUGER DRILL BIT, 15/16 IN DRILL BIT SIZE, 22 IN L, HEX SHANK, POLE AUGER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-13-7809
  • Mfr. Model # 48-13-7809
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Product Details

This fiberglass drill bit is made of carbide tipped and has a 7/16 inch diameter, 1¼ inch long shank. It is designed for use with fiberglass. This fiberglass drill bit has a bright (uncoated) finish, and has fractional inch measurements. It has a 22 inch length. Plus it has two 22 inch spiral flutes, a hex shank, a right hand cutting direction, and a carbide 2 point drill point.

Technical Specs

  • ItemFibreglass Drill Bit
  • Material - MachiningCarbide Tipped
  • Measurement SystemFractional Inch
  • Decimal Equivalent0.9375
  • Shank Type - MachiningHex
  • Shank Hex Size7/16 in
  • Maximum Drilling Depth22 in
  • Dual AugerYes
  • Cutting DirectionRight Hand
  • Sub BrandShockwave(TM)
  • Drill Bit Point TypeCarbide 2 Point
  • Flute TypeSpiral
  • Spiral DirectionRight Hand
  • Auger Style Pole Auger
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Size 15/16 in
  • Overall Length 22 in
  • Shank Diameter 7/16 in
  • Shank Length 1 1/4 in
  • For Tool Type Hex Impact Wrench
  • Auger Center Solid
  • Primary Material Application Fibreglass
  • Drill Bit Grouping Individual
  • Flute Length 22 in
  • Number of Flutes 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list