!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBER DISC,COATED,4 IN DIA,PK25

FIBER DISC,COATED,4 IN DIA,PK25

CUBITRON

FIBER DISC,COATED,4 IN DIA,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBER DISC,COATED,4 IN DIA,PK25

FIBER DISC,COATED,4 IN DIA,PK25

CUBITRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.34 / PKG of 25

EHC: EHC :
Min Qty 4 = $901.36

Compliance and Restrictions

  • None

This product is currently unavailable. Please check back later or consider selecting an alternative.
This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product currently unavailable. Have a user ID?
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB27763
  • Mfr. Model # AB27763
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemFibre Disc
  • Abrasive MaterialCeramic
  • Backing WeightNot Rated
  • Overall Diameter4 in
  • Coating CoverageClosed
  • Resistance PropertiesTear
  • Connector TypeUnthreaded Hole
  • FeaturesOptimizes Mineral Breakdown, Runs Cool, Wears Evenly
  • Abrasive Type Coated
  • Backing Material Fibre
  • Grit 36
  • Series 982C
  • Maximum Operating Speed 15,000 RPM
  • Connector Size 5/8 in
  • Colour Red
  • Grade Extra Coarse
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list