!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP DISC, TYPE 29, 6 IN X ⅞ IN, ZIRCONIA ALUMINA, P24 GRIT, FIBREGLASS BACKING, STANDARD DENSITY

FLAP DISC, TYPE 29, 6 IN X ⅞ IN, ZIRCONIA ALUMINA, P24 GRIT, FIBREGLASS BACKING, STANDARD DENSITY

NORTON

FLAP DISC, TYPE 29, 6 IN X ⅞ IN, ZIRCONIA ALUMINA, P24 GRIT, FIBREGLASS BACKING, STANDARD DENSITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP DISC, TYPE 29, 6 IN X ⅞ IN, ZIRCONIA ALUMINA, P24 GRIT, FIBREGLASS BACKING, STANDARD DENSITY

FLAP DISC, TYPE 29, 6 IN X ⅞ IN, ZIRCONIA ALUMINA, P24 GRIT, FIBREGLASS BACKING, STANDARD DENSITY

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.68 / each

EHC: EHC :
Min Qty 10 = $206.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN99066
  • Mfr. Model # 66623399066
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Norton Blue Fire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 6 inches. Arbor 7/8 inch. Grit 24.

Technical Specs

  • ItemFlap Disc
  • Abrasive MaterialZirconia Aluminum Oxide
  • Backing Plate MaterialFibreglass
  • Connector TypeUnthreaded Hole
  • Flap Disc TypeType 29
  • SeriesBlueFire R884P
  • Backing WeightX
  • GritP24
  • ColourBlue
  • Abrasive Type Coated
  • Grade Extra Coarse
  • Connector Size 7/8 in
  • Density Rating Standard
  • Overall Diameter 6 in
  • Backing Material Cotton
  • Coating Coverage Semi-Open
  • Maximum Operating Speed 10,200 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list