!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, MICRO-FRACTURE, BLAZE X, 60 GRIT, RPM 10000, ORANGE, 5 X 7/8 IN, CERAMIC AL FIBRE

SANDING DISC, MICRO-FRACTURE, BLAZE X, 60 GRIT, RPM 10000, ORANGE, 5 X 7/8 IN, CERAMIC AL FIBRE

NORTON

SANDING DISC, MICRO-FRACTURE, BLAZE X, 60 GRIT, RPM 10000, ORANGE, 5 X 7/8 IN, CERAMIC AL FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, MICRO-FRACTURE, BLAZE X, 60 GRIT, RPM 10000, ORANGE, 5 X 7/8 IN, CERAMIC AL FIBRE

SANDING DISC, MICRO-FRACTURE, BLAZE X, 60 GRIT, RPM 10000, ORANGE, 5 X 7/8 IN, CERAMIC AL FIBRE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.33 / EACH

EHC: EHC :
Min Qty 25 = $133.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN69957370199
  • Mfr. Model # 69957370199
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.052 lbs

Product Details

This series Blaze X abrasive-coated fibre sanding disc is orange and measures 5 x 7/8 inches. With 60 grit, ceramic alumina micro-fracturing grain, and a maximum RPM of 10,000, this extra-coarse fibre disc has a non-vacuum design. It provides cool cuts on stainless steel and other hard-to-grind materials. To be used with a right angle grinder or pistol grip air sander.

Technical Specs

  • ItemFibre Disc
  • Abrasive MaterialCeramic
  • Grit60
  • SeriesBlazeX F970
  • Resistance PropertiesTear
  • Connector TypeUnthreaded Hole
  • GradeCoarse
  • Abrasive Type Coated
  • Backing Material Fibre
  • Overall Diameter 5 in
  • Maximum Operating Speed 10,000 RPM
  • Connector Size 7/8 in
  • Colour Orange
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list