FLAP DISC, TYPE 27, 5 IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, P36 GRIT, PLASTIC BACKING, STANDARD DENSITY
FLAP DISC, TYPE 27, 5 IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, P36 GRIT, PLASTIC BACKING, STANDARD DENSITY
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 5 inches. Arbor 5/8 inch-11. Grit 36.
Technical Specs
- ItemFlap Disc
- Abrasive MaterialZirconia Aluminum Oxide
- Backing Plate MaterialPlastic
- Connector TypeThreaded Hole
- Flap Disc TypeType 27
- SeriesBlueFire R884P
- Backing WeightY
- GritP36
- ColourBlue
- Abrasive Type Coated
- Grade Extra Coarse
- Connector Size 5/8"-11
- Density Rating Standard
- Overall Diameter 5 in
- Backing Material Cotton
- Coating Coverage Semi-Open
- Maximum Operating Speed 12,000 RPM
- Features Trimmable
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.16
/ each
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.37
/ each