!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FENDER WASHER, FOR ⅜ IN SCREW, STEEL, GRADE 2, BLACK OXIDE, 0.406 IN ID, 100 PK

FENDER WASHER, FOR ⅜ IN SCREW, STEEL, GRADE 2, BLACK OXIDE, 0.406 IN ID, 100 PK

APPROVED VENDOR

FENDER WASHER, FOR ⅜ IN SCREW, STEEL, GRADE 2, BLACK OXIDE, 0.406 IN ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FENDER WASHER, FOR ⅜ IN SCREW, STEEL, GRADE 2, BLACK OXIDE, 0.406 IN ID, 100 PK

FENDER WASHER, FOR ⅜ IN SCREW, STEEL, GRADE 2, BLACK OXIDE, 0.406 IN ID, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.92 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP35YU88
  • Mfr. Model # U38213.037.0150
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1118
  • Shipping Weight 1.8 lbs

Product Details

This fender washer is made of Grade 2 steel and has a black oxide finish. Plus, it is silver-coloured and meets the standards for ASME B18.21.1 dimensional standards. This fender washer is designed for screws measuring 3/8 inch.

Technical Specs

  • ItemFender Washer
  • Dimensional StandardsASME B18.21.1
  • Material Grade/ClassGrade 2
  • For Screw Size3/8 in
  • Outside Diameter1 1/2 in
  • System of MeasurementInch
  • ColourSilver
  • Minimum Temperature-58 Degrees F
  • Flat Washer Type Oversized
  • Material Steel
  • Finish Black Oxide
  • Inside Diameter 0.406 in
  • Maximum Thickness 0.065 in
  • Minimum Thickness 0.065 in
  • Maximum Temperature 302 Degrees F
  • Thickness Tolerance +0.08 in/-0.047 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list