U-CHANNEL FENCE POST, 1 5/16 IN DIAMETER, 5 FT H, 14 GAUGE, 0.47 LB/FT WT/FT, 4½ IN W, STEEL
U-CHANNEL FENCE POST, 1 5/16 IN DIAMETER, 5 FT H, 14 GAUGE, 0.47 LB/FT WT/FT, 4½ IN W, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fence Post, U-channel construction in green powder-coated 14-ga. steel for maximum strength. Riveted anchor spade for stability in ground.Fence Post Driver, Weighted and reinforced steel head provides 17 lb. of power. Loop handles are tapered for comfortable hand placement.
Technical Specs
Item U-Channel Fence Post
Material Steel
Colour Green
Overall Width 4 1/2 in
Finish Powder Coated
Product Type U-Channel Fence Post
Overall Height 5 ft
Diameter 1 5/16 in
Gauge 14 ga
For Use With Poultry Netting and Hardware Cloth
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.61
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.32
/ each