!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE TEE: BRASS, ½ IN X ½ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT

FEMALE TEE: BRASS, ½ IN X ½ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT

APPROVED VENDOR

FEMALE TEE: BRASS, ½ IN X ½ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE TEE: BRASS, ½ IN X ½ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT

FEMALE TEE: BRASS, ½ IN X ½ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XN94
  • Mfr. Model # 706201-08
  • UNSPSC # 40142605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This forged tee meets the standards for NSF 61 Annex G, has a length of 2⅛ inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, non-potable and potable water. It is brass and is made of CA2745-grade brass. In addition, it is a female tee.

Technical Specs

  • ItemForged Tee
  • Fitting Side A Nominal Pipe Size1/2 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size1/2 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialBrass
  • StandardsNSF 61 Annex G
  • Basic Fitting ShapeTee
  • Fitting Side A Outside Diameter1 3/8 in
  • Fitting Side B Outside Diameter3/4 in
  • Fitting Side C Outside Diameter3/4 in
  • Fitting Side D Outside Diameter3/4 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure250 psi
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side C Gender Female
  • Fitting Side C Type NPT
  • Maximum Operating Pressure 1,000 psi
  • Specific Fitting Shape Female Tee
  • Application Air, Non-Potable Water, Potable Water
  • Colour Brass
  • Fitting Side A Pipe Threading 14
  • Fitting Side B Pipe Threading 14
  • Fitting Side C Pipe Threading 14
  • Material Grade CA2745
  • Includes Seal Seal Not Included
  • Overall Length 2 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list