!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELBOW: NYLON, PUSH-TO-CONNECT X FNPT, FOR 5/16 IN TUBE OD, ¼ IN PIPE SIZE, BLACK, 10 PK

ELBOW: NYLON, PUSH-TO-CONNECT X FNPT, FOR 5/16 IN TUBE OD, ¼ IN PIPE SIZE, BLACK, 10 PK

LEGRIS

ELBOW: NYLON, PUSH-TO-CONNECT X FNPT, FOR 5/16 IN TUBE OD, ¼ IN PIPE SIZE, BLACK, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW: NYLON, PUSH-TO-CONNECT X FNPT, FOR 5/16 IN TUBE OD, ¼ IN PIPE SIZE, BLACK, 10 PK

ELBOW: NYLON, PUSH-TO-CONNECT X FNPT, FOR 5/16 IN TUBE OD, ¼ IN PIPE SIZE, BLACK, 10 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.95 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XCV5
  • Mfr. Model # 3009 08 14
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

This elbow meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 1 9/32 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases, vacuum. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement, and ¼" thread.

Technical Specs

  • ItemElbow
  • Specific Fitting Shape90 Degrees Elbow Adapter
  • Fitting Side B Connection TypeFNPT
  • Fitting Side A Tube Outer Diameter5/16 in
  • Fitting Thread Size1/4 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Maximum Operating Temperature175 Degrees F
  • Release TypeButton
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature4 Degrees F
  • System of MeasurementImperial
  • Application Air, Cutting Fluids, Inert Gases, Vacuum
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Nylon
  • Colour Black
  • Maximum Operating Pressure 290 psi
  • Overall Length 1 9/32 in
  • Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 28 in Hg
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list