!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEATHER-RITE LIGHTWEIGHT FILLER, OSHA, OFF-WHITE, 1 GALLON, POLYESTER FINISH

FEATHER-RITE LIGHTWEIGHT FILLER, OSHA, OFF-WHITE, 1 GALLON, POLYESTER FINISH

USC

FEATHER-RITE LIGHTWEIGHT FILLER, OSHA, OFF-WHITE, 1 GALLON, POLYESTER FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEATHER-RITE LIGHTWEIGHT FILLER, OSHA, OFF-WHITE, 1 GALLON, POLYESTER FINISH

FEATHER-RITE LIGHTWEIGHT FILLER, OSHA, OFF-WHITE, 1 GALLON, POLYESTER FINISH

USC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.32 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USC21330
  • Mfr. Model # 21330
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

This one-gallon size, Feather-Rite lightweight filler provides excellent spreadability and is easy to use. Its off-white, soft-sanding formula is tack- and clog-free, and eliminates pinholes with a polyester finish. It meets OSHA requirements.

Technical Specs

  • ItemAuto Body Filler
  • Compatible Surface Material2K Primers, Aged Sanded OEM Topcoats, Aluminum, Body Filler, Fibreglass, Galvanized Steel, SMC, Steel, Wood, Zinc Coated Steel
  • ColourOff-White
  • Sub BrandFEATHER-RITE
  • Dry Time15 min
  • FeaturesClog Free, Tack Free
  • StandardsOSHA
  • Colour Family White
  • Finish Texture Smooth
  • Container Size 1 gal
  • Coating Application Filling and Repair of Minor Body Work Up to 1/4 in Deep
  • Dry Time Tack Free 10 to 15 min
  • Flammability Flammable
  • VOC Content 215 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list