!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWER/BATH FAUCET HANDLES, FOR 5PZD2, DIE CAST, INCLUDES HANDLE SCREW, INDEX BUTTON

SHOWER/BATH FAUCET HANDLES, FOR 5PZD2, DIE CAST, INCLUDES HANDLE SCREW, INDEX BUTTON

APPROVED VENDOR

SHOWER/BATH FAUCET HANDLES, FOR 5PZD2, DIE CAST, INCLUDES HANDLE SCREW, INDEX BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER/BATH FAUCET HANDLES, FOR 5PZD2, DIE CAST, INCLUDES HANDLE SCREW, INDEX BUTTON

SHOWER/BATH FAUCET HANDLES, FOR 5PZD2, DIE CAST, INCLUDES HANDLE SCREW, INDEX BUTTON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PZD4
  • Mfr. Model # 99-1215
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Price Pfister shower/bath faucet handles includes handle screw, index button and is for use with 5pzd2. It is compatible with the following model numbers/series: 92-5008, 72-0211, and has a one-year manufacturer's warranty.

Technical Specs

  • ItemShower/Bath Faucet Handles
  • Compatible Mfr. Model Number92-5008, 72-0211
  • For Use With5PZD2
  • Handle MaterialDie Cast
  • Includes CartridgeCartridge Not Included
  • Includes Drain StopperDrain Stopper Not Included
  • Includes StemStem Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Number of Handles2
  • Replacement Cartridge Mfr. Model Number5PZD2
  • Product TypeShower/Bath Faucet Handles
  • ADA Compliance Not ADA Compliant
  • Faucet Handle Type Knob
  • Handle Length 2 in
  • Includes Handle Screw, Index Button
  • Includes Check Stop Check Stop Not Included
  • Includes Handle Handle Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 Year
  • Plumbing Brand Price Pfister
  • Trim Finish Chrome
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list