!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FASTENER, CARBON STEEL, 2 IN L, #12-24, INCH, SOCKET HEAD, #12 SOCKET WAFER, ELECTRO-ZINC

FASTENER, CARBON STEEL, 2 IN L, #12-24, INCH, SOCKET HEAD, #12 SOCKET WAFER, ELECTRO-ZINC

ITW BUILDEX

FASTENER, CARBON STEEL, 2 IN L, #12-24, INCH, SOCKET HEAD, #12 SOCKET WAFER, ELECTRO-ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FASTENER, CARBON STEEL, 2 IN L, #12-24, INCH, SOCKET HEAD, #12 SOCKET WAFER, ELECTRO-ZINC

FASTENER, CARBON STEEL, 2 IN L, #12-24, INCH, SOCKET HEAD, #12 SOCKET WAFER, ELECTRO-ZINC

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.51 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLX21730
  • Mfr. Model # 21730
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/4, and Electro Zinc Coating.

Technical Specs

  • ItemFastener
  • MaterialCarbon Steel
  • DriveSocket Wafer
  • Drill Point Size4
  • System of MeasurementInch
  • Head ColourGrey
  • Thread Size#12-24
  • Finish Zinc-Plated
  • Head Type Socket
  • Screw Size #12
  • Maximum Drilling Thickness 0.250 in
  • Application Plywood, 2 x 4 to Steel Framing
  • Overall Length 2 in
  • Type Fastener
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list