!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUGER DRIVE MOTOR, 115/230V AC, 1,725 RPM, ½ HP, 56YZ, 1-PHASE, 8.0/4.0 A, ½ IN SHAFT DIA, 60/50 HZ, 11 9/16 IN L

AUGER DRIVE MOTOR, 115/230V AC, 1,725 RPM, ½ HP, 56YZ, 1-PHASE, 8.0/4.0 A, ½ IN SHAFT DIA, 60/50 HZ, 11 9/16 IN L

DAYTON

AUGER DRIVE MOTOR, 115/230V AC, 1,725 RPM, ½ HP, 56YZ, 1-PHASE, 8.0/4.0 A, ½ IN SHAFT DIA, 60/50 HZ, 11 9/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUGER DRIVE MOTOR, 115/230V AC, 1,725 RPM, ½ HP, 56YZ, 1-PHASE, 8.0/4.0 A, ½ IN SHAFT DIA, 60/50 HZ, 11 9/16 IN L

AUGER DRIVE MOTOR, 115/230V AC, 1,725 RPM, ½ HP, 56YZ, 1-PHASE, 8.0/4.0 A, ½ IN SHAFT DIA, 60/50 HZ, 11 9/16 IN L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD3K995
  • Mfr. Model # 3K995
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 14
  • Shipping Weight 28.6 lbs

Product Details

Farm duty TEFC motor. Typical Uses: Driving single phase poultry feed auger drives. 1/2 HP, 115/230 V, 1725/1425 RPM, 56YZ Frame motor.

Technical Specs

  • ItemAuger Drive Motor
  • Motor DesignCapacitor-Start
  • HP1/2 hp
  • Nameplate RPM1,725 RPM
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame56YZ
  • Full Load Amps8.0/4.0 A
  • Motor Thermal ProtectionManual
  • Capacitor RequiredCapacitor Included
  • No. of Speeds1
  • Shaft Dia.1/2 in
  • StandardsCSA Certified, UL
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialRolled Steel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • Motor Mounting Type Face
  • Voltage 115/230V AC
  • Motor Service Factor 1
  • Motor Sub Application Auger
  • Hz 60/50 Hz
  • Motor Shaft Design Flat
  • Duty Cycle Continuous
  • Nominal Efficiency 0.615
  • Overall Length 11 9/16 in
  • Shaft Length 1 3/4 in
  • Includes Conduit Box, Shaft Slinger
  • Length Less Shaft 9 13/16 in
  • Motor Bearings Ball
  • Motor Mounting Position Horizontal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list