!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAN MOTOR, 1 HP, 850, 220-230/460 V AC

FAN MOTOR, 1 HP, 850, 220-230/460 V AC

DAYTON

FAN MOTOR, 1 HP, 850, 220-230/460 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR, 1 HP, 850, 220-230/460 V AC

FAN MOTOR, 1 HP, 850, 220-230/460 V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,153.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31TR64
  • Mfr. Model # 31TR64
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM850 RPM
  • Voltage208-230/460V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.5/8 in
  • Motor Design3-Phase
  • Motor Mounting PositionHorizontal/Vertical Shaft Up
  • PhaseThree
  • Motor Sub ApplicationCondenser Fan
  • ApplicationCondenser Fan
  • Bolt Circle Dia.5 7/8 in
  • DutyContinuous
  • Hz60 Hz
  • Ins. ClassF
  • Lead Length6 in
  • Motor Shaft DesignFlat
  • Mounting Stud Pattern4 1/8 in x 4 1/8 in
  • StandardsCSA Certified (258525), UL (E47479)
  • Stud Size#10-32
  • HP 1 hp
  • No. of Speeds 1
  • Frame 56Z
  • Max. Ambient Temp. 70 Degrees C
  • Overall Length 16 3/4 in
  • Length Less Shaft 10 3/4 in
  • Motor Mounting Type Band
  • Motor Enclosure Design Open Air Over
  • Motor Application HVAC/R
  • Shaft Length 6 in
  • Body Dia. 6 1/2 in
  • Capacitor Required Capacitor Not Included
  • Features Quick Disconnect Design
  • Full Load Amps 4.8-4.8/2.4 A
  • Inverter Rated Inverter Rated
  • Motor Service Factor 1
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 0.771
  • Stud Quantity 4
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list