!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN WITH DRIVE PACKAGE, BELT DRIVE, 48 IN BLADE, 1 HP, 21,827 CFM, 115/208-230V AC

EXHAUST FAN WITH DRIVE PACKAGE, BELT DRIVE, 48 IN BLADE, 1 HP, 21,827 CFM, 115/208-230V AC

DAYTON

EXHAUST FAN WITH DRIVE PACKAGE, BELT DRIVE, 48 IN BLADE, 1 HP, 21,827 CFM, 115/208-230V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN WITH DRIVE PACKAGE, BELT DRIVE, 48 IN BLADE, 1 HP, 21,827 CFM, 115/208-230V AC

EXHAUST FAN WITH DRIVE PACKAGE, BELT DRIVE, 48 IN BLADE, 1 HP, 21,827 CFM, 115/208-230V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,906.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG7CF37
  • Mfr. Model # 7CF37
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 264.71 lbs

Product Details

This exhaust fan with drive package includes drive package, and is made of steel. It measures 54 inch width, 54 inch height, 23½ inch depth, and it is not speed controllable. This exhaust fan with drive package has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, has one speed, it is belt driven, has regreasable pillow block bearings, 18,907 cfm @ 0.125 in SP air flow, and 1 horsepower, and 13.6 Amps.

Technical Specs

  • ItemExhaust Fan with Drive Package
  • Blade Diameter48 in
  • Drive TypeBelt Drive
  • For Cut-Out Height50 1/2 in
  • Frame FinishZinc Plated
  • Guard TypeNone
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level19.4 sones
  • Motor Horsepower1 hp
  • Mounting LocationWall
  • Number of Blades6
  • Number of Speeds1
  • Overall Height54 in
  • Phase1
  • Fan StylePanel
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP18,907 cfm
  • Flange Depth2 in
  • For Cut-Out Length50 1/2 in
  • Full Load Current13.6 A
  • Manufacturer Warranty Length1 yr
  • Motor InsulationClass B
  • Mounting OrientationHorizontal or Vertical
  • Number of Shutters0
  • StandardsAMCA, UL/cUL
  • Venturi Diameter48 1/2 in
  • Assembled Unassembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 21,827 cfm
  • For Cut-Out Width 50 1/2 in
  • Frame Material Steel
  • Includes Drive Package
  • Maximum Airflow 21,827 cfm
  • Motor Enclosure Open Dripproof
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 19.4 sones
  • Number of Fans 1
  • Overall Depth 23 1/2 in
  • Overall Width 54 in
  • Nameplate Voltage 115/208-230V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Pillow Block
  • Exhaust Airflow @ 0.250 in SP 13,506 cfm
  • Flange Width 54 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Noise Level @ 0.125 in SP @ 5 ft 20 sones
  • Shaft Diameter 1 1/4 in
  • Venturi Depth 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list