!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, FALL PROTECTION, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W WEBBING

HARNESS, FALL PROTECTION, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W WEBBING

HONEYWELL MILLER

HARNESS, FALL PROTECTION, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FALL PROTECTION, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W WEBBING

HARNESS, FALL PROTECTION, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W WEBBING

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRH5IC221002
  • Mfr. Model # H5IC221002
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This fall arrest harness is made of specially formulated, flexible, bright yellow webbing and has an adjustable torso with a steel dorsal D-ring. It has impact indicators and a visible stitching pattern. This vest-style harness has quick-connect leg and chest straps. Contoured around the legs and shoulders, this harness is breathable and flexible. This universal-sized harness is rated for 420 pounds of working weight. It meets standard CSA Z259.10.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder
  • Harness ApplicationGeneral Use
  • RFID EquippedNo
  • ANSI Standards MetANSI Z359.11
  • Hardware MaterialSteel
  • Webbing CoatingUncoated
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black, Green
  • Harness Sizing Universal (L/XL)
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest
  • CSA Standards Met CSA Z259.10
  • Features Ergonomically Designed Breathable Padding, Smart Anti-Tangle for a Hassel-Free Donning
  • Series H500
  • Webbing Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list