!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, FALL ARREST, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HARNESS, FALL ARREST, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HONEYWELL MILLER

HARNESS, FALL ARREST, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FALL ARREST, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HARNESS, FALL ARREST, QUICK-CONNECT, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRH5CC221122
  • Mfr. Model # H5CC221122
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.03 lbs

Product Details

This fall arrest harness is made of specially formulated, flexible webbing that is contoured around the legs and shoulders. It has quick-connect leg and chest straps and is easy to inspect with impact indicators and a visible stitch pattern. It has steel D-rings at the back, chest, and hips. This yellow, highly visible vest-style harness has an adjustable torso and is a universal size. It is rated for 420 pounds of working weight and meets standard CSA Z259.10.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Lumbar, Shoulder
  • Harness ApplicationPositioning
  • RFID EquippedNo
  • ANSI Standards MetANSI Z359.11
  • Hardware MaterialZinc Plated Steel
  • Webbing CoatingUncoated
  • With BeltYes
  • Harness Style Vest
  • Harness Colour Black, Green
  • Harness Sizing Universal (L/XL)
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lb
  • D-Ring Locations Chest, Hip
  • CSA Standards Met CSA Z259.10
  • Features Ergonomically Designed Breathable Padding, Smart Anti-Tangle for a Hassel-Free Donning
  • Series H500
  • Webbing Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list