!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACILITY SIGN, ACRYLIC, ADHESIVE, 6 X 9 IN, NOT RETROREFLECTIVE, THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING

FACILITY SIGN, ACRYLIC, ADHESIVE, 6 X 9 IN, NOT RETROREFLECTIVE, THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING

CONDOR

FACILITY SIGN, ACRYLIC, ADHESIVE, 6 X 9 IN, NOT RETROREFLECTIVE, THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACILITY SIGN, ACRYLIC, ADHESIVE, 6 X 9 IN, NOT RETROREFLECTIVE, THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING

FACILITY SIGN, ACRYLIC, ADHESIVE, 6 X 9 IN, NOT RETROREFLECTIVE, THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG486H20
  • Mfr. Model # 486H20
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Technical Specs

  • ItemFacility Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Corrosion ResistantCorrosion-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height6 in
  • Includes Mounting HardwareMounting Hardware Included
  • Material PropertiesRigid
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • OSHA RegulationsOSHA 29 CFR 1910.145
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign Background ColourWhite
  • Sign HeaderNo Header
  • Sign Legend Background ColourGrey
  • Sign Legend Text ColourBlack
  • Sign Material GroupRigid Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicSmoking Control
  • Thickness0.135 in
  • Width9 in
  • ADA Compliant Not ADA Compliant
  • ANSI Standards ANSI Z535
  • Chemical Resistant Chemical-Resistant
  • Depth 3/16 in
  • Graffiti Resistant Graffiti-Resistant
  • Includes Double-Sided Adhesive Foam Mounting Tape
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 160 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Package Quantity 1
  • Product Type Facility Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Other Format
  • Sign Legend This Is A Smoke-Free Facility Thank You For Not Smoking
  • Sign Legend Style Symbol and Text
  • Sign Material Acrylic
  • Sign Mounting Location Wall
  • Sign Shape Horizontal Rectangle
  • Standards ANSI Z535, OSHA 29 CFR 1910.145
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list