!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT VISOR, W3, IR SHADE 3.0, PC, 14½ X 9 X 0.08 IN, FOR 3M HEADGEAR

REPLACEMENT VISOR, W3, IR SHADE 3.0, PC, 14½ X 9 X 0.08 IN, FOR 3M HEADGEAR

CABOT

REPLACEMENT VISOR, W3, IR SHADE 3.0, PC, 14½ X 9 X 0.08 IN, FOR 3M HEADGEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT VISOR, W3, IR SHADE 3.0, PC, 14½ X 9 X 0.08 IN, FOR 3M HEADGEAR

REPLACEMENT VISOR, W3, IR SHADE 3.0, PC, 14½ X 9 X 0.08 IN, FOR 3M HEADGEAR

CABOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.26 / each

EHC: EHC :
Min Qty 10 = $552.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBTWP961R3
  • Mfr. Model # WP961R3
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This heat-resistant replacement visor with W3 welding shade is made of polycarbonate and comes in IR shade 3.0. It measures 14 1/2 width x 9 height x 0.08 inches thickness and features IR hazard protection. The heavy-duty visor is suitable for use with 3M cap-mount headgear.

Technical Specs

  • ItemReplacement Faceshield Window
  • For Use With3M Cap Mount Headgear, 3M Headgear
  • Includes Anti-Static Visor CoatingNo
  • Includes Scratch-Resistant Visor CoatingNo
  • Visor ColourGreen
  • Visor MaterialPolycarbonate
  • Visor Width14 1/2 in
  • Dielectric Protection No
  • Includes Anti-Fog Visor Coating No
  • Includes No Visor Coatings Yes
  • Standards ANSI
  • Visor Height 9 in
  • Visor Thickness 0.08 in
  • Welding Shade Designation W3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list