!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACE SHIELD REPLACEMENT,UNIVERSAL

FACE SHIELD REPLACEMENT,UNIVERSAL

HEXARMOR

FACE SHIELD REPLACEMENT,UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
FACE SHIELD REPLACEMENT,UNIVERSAL

FACE SHIELD REPLACEMENT,UNIVERSAL

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX1727003
  • Mfr. Model # 17-27003
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemFace Shield
  • Compatible with BrandHexArmor
  • Dielectric ProtectionYes
  • Headgear ColourClear
  • Includes(1) Faceshield Window
  • Includes Anti-Static Visor CoatingNo
  • Includes Scratch-Resistant Visor CoatingYes
  • StandardsANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87
  • Visor ColourClear
  • Visor MaterialPolycarbonate
  • Visor Width11 in
  • ANSI Dust/Splash Rating D3
  • Compatible with Series TruSpan
  • Face Shield Type Hard Hat Face Shield
  • Headgear Material Thermoplastic
  • Includes Anti-Fog Visor Coating Yes
  • Includes No Visor Coatings No
  • Includes Secondary Flip Down Shaded Visor No
  • Ultra-Violet Scale Protection Designation U6
  • Visor Height 8 in
  • Visor Thickness 0.09 in
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list