!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL STARTER KIT, LALS SERIES, 12 IN W, 6 IN L, 4 IN H

ELECTRICAL STARTER KIT, LALS SERIES, 12 IN W, 6 IN L, 4 IN H

GE CURRENT

ELECTRICAL STARTER KIT, LALS SERIES, 12 IN W, 6 IN L, 4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL STARTER KIT, LALS SERIES, 12 IN W, 6 IN L, 4 IN H

ELECTRICAL STARTER KIT, LALS SERIES, 12 IN W, 6 IN L, 4 IN H

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93100034
  • Mfr. Model # LALS2-WHTE-120-277V-STARTER-KIT
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This electrical starter kit is for use with LALS Series. In addition, it includes canopy cover, canopy kit, dimming feed cable, end caps, leader cables, mounting cable, pendant bracket, power feed cable, t-bar clip, touchup paint pen. It also has voltage of 120/277V AC.

Technical Specs

  • ItemElectrical Starter Kit
  • Overall Length6 in
  • Overall Height4 in
  • IncludesCanopy Cover, Canopy Kit, Dimming Feed Cable, End Caps, Leader Cables, Mounting Cable, Pendant Bracket, Power Feed Cable, T-Bar Clip, Touchup Paint Pen
  • For Use With LALS Series
  • Overall Width 12 in
  • Voltage 120/277V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list