!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EYE LAG DRIVER

EYE LAG DRIVER

DEWALT

EYE LAG DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE LAG DRIVER

EYE LAG DRIVER

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.77 / each

EHC: EHC :
Min Qty 5 = $78.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW2225
  • Mfr. Model # DW2225
  • UNSPSC # 27112815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemAcoustical Eye Lag Driver
  • Connection Size1/4 in
  • Drill Bits IncludedNot Applicable
  • For Modular Tool Storage SystemNot Applicable
  • Impact RatedNot Impact Rated
  • MaterialSteel
  • Number of Drill Bits Included0
  • Number of Pieces1
  • Nutsetters Included(1) Acoustical Eye Lag Driver
  • Product TypeNutsetter Set
  • Shank ShapeHex
  • Slide to CleanNot Slide to Clean
  • Sockets IncludedNot Applicable
  • Tool Storage HeightNot Applicable
  • Tool Storage WidthNot Applicable
  • Connection Shape Hex
  • Container Material Plastic
  • Finish Sand Blasted
  • For Tool Type Power
  • Magnetized Tip Magnetized Tip
  • Measurement System Imperial
  • Number of Nutsetters Included 1
  • Number of Sockets Included 0
  • Overall Length 1 7/8 in
  • Series Impact Ready
  • Shank Size 1/4 in
  • Socket Size 7/8 in
  • Tool Storage Depth Not Applicable
  • Tool Storage Material Not Applicable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list