!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRUDED BRANCH TEE: BRASS, ¼ IN X ¼ IN X ¼ IN FITTING, 2¼ IN OVERALL LG

EXTRUDED BRANCH TEE: BRASS, ¼ IN X ¼ IN X ¼ IN FITTING, 2¼ IN OVERALL LG

PARKER

EXTRUDED BRANCH TEE: BRASS, ¼ IN X ¼ IN X ¼ IN FITTING, 2¼ IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRUDED BRANCH TEE: BRASS, ¼ IN X ¼ IN X ¼ IN FITTING, 2¼ IN OVERALL LG

EXTRUDED BRANCH TEE: BRASS, ¼ IN X ¼ IN X ¼ IN FITTING, 2¼ IN OVERALL LG

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE2224P4
  • Mfr. Model # 2224P-4
  • UNSPSC # 27121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This tee meets the standards for SAE J530, SAE J531, has a length of 2¼ inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air and non-potable water. It is made of C37700-grade brass. In addition, it is a extruded branch tee.

Technical Specs

  • ItemTee
  • Fitting Side A Nominal Pipe Size1/4 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size1/4 in
  • Low Lead Compliance LevelNot Compliant
  • Pipe Fitting MaterialBrass
  • StandardsSAE J530, SAE J531
  • Basic Fitting ShapeTee
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure1,000 psi
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/4 in
  • Fitting Side C Gender Male
  • Fitting Side C Type NPT
  • Maximum Operating Pressure 1,000 psi
  • Specific Fitting Shape Extruded Branch Tee
  • Application Air, Non-Potable Water
  • Material Grade C37700
  • Includes Seal Seal Not Included
  • Overall Length 2 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list