This machinist's file has a width of ¼ inch, and is not insulated. The handle is six inches long. It features filing all types of saws with 60 degrees angle teeth. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.
Technical Specs
ItemMachinist's File
File CoarsenessBastard Cut
File TypeMachinist's File
Face Cut StyleSingle-Cut
File Length without Tang6 in
File Width1/4 in
Number of Cut Edges3
TaperTaper Towards Point
Container TypeBox
Handle Length6 in
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
File StyleAmerican Pattern File
Profile ShapeTriangular
Edge Cut StyleSingle
Thickness17/64 in
Includes HandleHandle Not Included
RigidityRigid
Teeth per Inch56 TPI, 65 TPI
FeaturesFiling All Types of Saws With 60 Degrees Angle Teeth