Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This general purpose extra long drill bit is made of high speed steel and has a 9/16 inch diameter along with a three-inch long shank. It is for use with cast iron and steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has two 9 inch spiral flutes, a straight shank, and 118 Degrees notched point drill point.
Spécifications techniques
ItemExtra Long Drill Bit
Decimal Equivalent0.5625
Material - MachiningHigh Speed Steel
Drill Bit Point Angle118 Degrees
Flute TypeSpiral
Flute Length9 in
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.9/16 in
Overall Length12 in
Drill Length ClassExtra Long
Coolant FedNon-Coolant Through
Drill Diameter Tolerance+0.0000 in/-0.0012 in
Primary Material ApplicationCast Iron, Steel
List Number120X
Drill Bit Size9/16 in
Measurement SystemFractional Inch
Finish - MachiningBlack Oxide
Drill Bit Point TypeNotched Point
Number of Flutes2
Maximum Drilling Depth9 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length3 in
Depth:Dia. Ratio4xD
Drill Point Length0.169 in
Drill Bit GroupingIndividual
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeK, P
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca