!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT, EXTERIOR, HIGH GLOSS, WHITE, 1 GALLON, WATER BASED, 4 UNITS

PAINT, EXTERIOR, HIGH GLOSS, WHITE, 1 GALLON, WATER BASED, 4 UNITS

KRYLON INDUSTRIAL

PAINT, EXTERIOR, HIGH GLOSS, WHITE, 1 GALLON, WATER BASED, 4 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT, EXTERIOR, HIGH GLOSS, WHITE, 1 GALLON, WATER BASED, 4 UNITS

PAINT, EXTERIOR, HIGH GLOSS, WHITE, 1 GALLON, WATER BASED, 4 UNITS

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.38 / each

EHC: EHC :
Min Qty 4 = $429.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK11004041
  • Mfr. Model # K11004041
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.97 lbs

Product Details

This white-coloured exterior high gloss paint is water-based and is safe to use, with fewer than 100 grams of volatile organic compounds per litre. It has a minimum use temperature of 12 Degrees C. First coats using this product dry in as little as two hours, with recoats drying in four. This paint has a coverage of 218 to 136 square feet per gallon and is made for use on concrete, masonry, metal, and steel. This paint is sold in units of four one-gallon containers.

Technical Specs

  • ItemAcrylic Enamel
  • Base TypeWater
  • ColourWhite
  • VOC Content WeightLess Than 100 g/L
  • FeaturesBreakthrough Acrylic Technology, Chemical And Corrosion Resistant, Direct To New & Clean Metal Without A Primer, Fast Drying, Flash Rust/Early Rust Resistant, Low Voc/Low Odour, Outstanding Adhesion, Outstanding Early Moisture Resistance
  • Application MethodBrush, Roll, Spray
  • Dry Time15 to 30 min
  • Compatible Surface Material Concrete, Steel, Wood
  • Container Size 1 gal
  • Sheen High-Gloss
  • Resin Type Acrylic Enamel
  • Paint Type Enamel
  • Resistance Properties Corrosion-Resistant
  • VOC Content Less Than 100 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list