!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOBBLE EXTENSION SET, 4-PIECE, DRIVE SIZE 3/8 IN, STEEL/CHROME FINISH

WOBBLE EXTENSION SET, 4-PIECE, DRIVE SIZE 3/8 IN, STEEL/CHROME FINISH

GRAY TOOLS

WOBBLE EXTENSION SET, 4-PIECE, DRIVE SIZE 3/8 IN, STEEL/CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOBBLE EXTENSION SET, 4-PIECE, DRIVE SIZE 3/8 IN, STEEL/CHROME FINISH

WOBBLE EXTENSION SET, 4-PIECE, DRIVE SIZE 3/8 IN, STEEL/CHROME FINISH

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT38004S
  • Mfr. Model # 38004S
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This four-piece wobble extension set includes 3, 6, 8, and 12-inch wobble extensions with a drive size of 3/8 inch. They have a knurled surface for easy mounting and removal from ratchets and sockets, and are made of steel with a chrome finish for corrosion resistance.

Technical Specs

  • ItemWobble Extention Set
  • Input Drive Size3/8 in
  • Number of Pieces4
  • Overall Length12 in
  • Container TypeTray
  • MaterialSteel
  • StandardsFederal Spec. CDA 39-GP-12b, U.S. GGG-W-641E, ANSI B107.10M
  • Finish Chrome
  • Measurement Type SAE
  • Output Drive Size 3 in, 6 in, 8 in, 12 in
  • Socket Extension Style Wobble
  • Drive Type Hand
  • Socket Size 3 in, 6 in, 8 in, 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list