!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION TAP,METRIC FINE,150.00 MM

EXTENSION TAP,METRIC FINE,150.00 MM

OSG

EXTENSION TAP,METRIC FINE,150.00 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION TAP,METRIC FINE,150.00 MM

EXTENSION TAP,METRIC FINE,150.00 MM

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1653004908
  • Mfr. Model # 1653004908
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemExtension Tap
  • Thread StandardMetric Fine
  • Thread Length18.00 mm
  • Thread LimitD5
  • Number of Flutes3
  • 65% Thread Drill Size8.90 mm
  • Extended NeckYes
  • Material Grade - Machining16530
  • Primary Material ApplicationHardened Steel, Stainless Steel, Steel
  • Series16530
  • Shank Length90.00 mm
  • Tap ChamferModified Bottom, Semi-Bottom
  • Tap MaterialVC-10
  • Helix Angle0 Degrees
  • Thread Size M10x1.25
  • Overall Length 150.00 mm
  • 75% Thread Drill Size 11/32 in
  • Thread Direction Right Hand
  • 55% Thread Drill Size 9.10 mm
  • Coolant Fed Non-Coolant Through
  • Spiral Direction Neutral
  • Measurement System Metric
  • Primary Material Application ISO Code H, M, P
  • Shank Dia. 9.67 mm
  • Square Size 7.26 mm
  • Tap Grouping Individual
  • Tap Style Spiral Point
  • Thread Limit / Class of Fit D5
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list