EXTENSION LADDER, 12 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 112 LB W
EXTENSION LADDER, 12 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 112 LB W
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This E7400 series extension ladder measures 12 feet height x 41 inch depth and is orange. In addition, it has a 300-pound load capacity and weighs 112 pounds. This extension ladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Extension Ladder
Extended Height 19 ft
Load Capacity - Maximum 300 lb
Overall Height 12 ft
Rung Type Round
Weight 112 lb
Adjustment Increments 12 in
Ladder Type Trestle Extension Ladder
Number of Rungs 12
Removable Fly Removable
Reach Height - Maximum 10 ft
Tread Type Antislip
Conductivity Non-Conductive
ANSI Duty Rating Type IA
Ladder Material Fibreglass
Number of Sections 2
Retracted Height 11 ft
Standing Height - Maximum 15 ft
Colour Orange
Base Width 40 in
Standards ANSI A14.5-2007, CCOHS Compliant
Overall Depth 41 in
Rung Diameter 3 in
Section Length 168 in
Series E7400
Rung Spacing 12 in
Country of Origin Mexico
(subject to change)