!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPLOSION-PROOF THERMOSTAT,6 IN H,1H

EXPLOSION-PROOF THERMOSTAT,6 IN H,1H

RUFFNECK

EXPLOSION-PROOF THERMOSTAT,6 IN H,1H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPLOSION-PROOF THERMOSTAT,6 IN H,1H

EXPLOSION-PROOF THERMOSTAT,6 IN H,1H

RUFFNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBXT311
  • Mfr. Model # XT-311
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemExplosion-Proof Thermostat
  • Enclosure MaterialAluminum
  • Number of Heating Stages1
  • Overall Depth6 in
  • Overall Width6 in
  • Switch TypeSPST
  • Temperature Differential2.5 Degrees F
  • Voltage480V AC
  • Contact TypeSnap Action
  • Display TypeAnalog
  • Enclosure TypeStandard Enclosure
  • Mounting DirectionHorizontal
  • Mounting TypeSurface
  • PhaseSingle
  • ShapeRound
  • Temperature LimitingNo Temperature Limiting
  • Thermostat TypeLine Voltage
  • Application Heat and Cool
  • Enclosure NEMA Rating 7, 9
  • Minimum Operating Temperature 36 Degrees F
  • Overall Height 6 in
  • Switch Action Open on Rise
  • Temperature Scale Celsius, Fahrenheit
  • Sensor Type Bi-Metal
  • Compatible System Type Air Unit Heater
  • Control Type Exposed Dial
  • Enclosure Finish Unfinished
  • For Washdown Environment Not For Washdown Environment
  • Mounting Location Indoor Hazardous Locations
  • Number of Switches 1
  • Resistive Amps @ 208V AC 22 A
  • Standards UL
  • Temperature settings per day Manual Adjust

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list