!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXPLOSION PROOF LED HAND LAMP,120V

EXPLOSION PROOF LED HAND LAMP,120V

LIND EQUIPMENT

EXPLOSION PROOF LED HAND LAMP,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPLOSION PROOF LED HAND LAMP,120V

EXPLOSION PROOF LED HAND LAMP,120V

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,837.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDXP162LED50P
  • Mfr. Model # XP162LED-50P
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemHand Lamp
  • Lighting TechnologyLED
  • Maximum Brightness2400 lm
  • Power Cord Length50 ft
  • Hazardous Location SpecificationClass I, Div 1, Group C, D
  • IncludesSoow Cord, Non Explosion Proof Plug
  • ApplicationAircraft Hangars, Military Bases, Refineries
  • Cord DesignationSOOW
  • Handle StyleTuffite Phenolic
  • NEMA Plug Configuration5-15P
  • Replacement Bulb Part NumberXP162-P1
  • StandardscULus Certified Class 1, Division 1, CSA and UL
  • Power Source Corded
  • Bulb Wattage 20 W
  • Number of Brightness Levels 1
  • Operating Voltage 120V
  • Overall Length 19 in
  • Includes Bulb Yes
  • Brightness Levels 2400 lm
  • Cord Wire Gauge 16 AWG
  • Lens Material Tempered Glass
  • Number of Cord Wires 3
  • Resistance Properties Explosion Proof
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list