!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXPANSION ANCHOR,3/8 IN DIA,PK50

EXPANSION ANCHOR,3/8 IN DIA,PK50

DEWALT

EXPANSION ANCHOR,3/8 IN DIA,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
EXPANSION ANCHOR,3/8 IN DIA,PK50

EXPANSION ANCHOR,3/8 IN DIA,PK50

DEWALT

Clearance Price :
$112.90 / pkg. of 50

Your Price : $225.79 / pkg. of 50

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD09520PWR
  • Mfr. Model # 09520-PWR
  • UNSPSC # 31162107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • ItemExpansion Anchor
  • Overall Length2 in
  • Thread Size3/8"-16
  • Thread TypeCoarse
  • FinishBright (Uncoated)
  • Minimum Installation Depth1 3/4 in
  • Expansion Anchor TypeDouble Expansion Anchor
  • Compatible MaterialBlock, Brick, Concrete, Stone
  • Minimum Hole Depth1 3/4 in
  • Industry StandardsGSA Spec CID A-A 1923A Type 3
  • RemovableRemovable
  • Anchor Diameter 3/8 in
  • Screw Size 3/8 in
  • Thread Depth 0.625 in
  • Material Zamac Alloy
  • Drill Bit Size 3/4 in
  • System of Measurement Inch
  • Material Grade/Class Not Graded
  • Installation Method Machine Screw
  • Bolt or Rod Size 3/8 in
  • Material Quality Standards ASTM E488
  • Series Double
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list