!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT DOOR ALARM, 9 V DC, KEY LOCK, RED, POLYCARBONATE, HORN

EXIT DOOR ALARM, 9 V DC, KEY LOCK, RED, POLYCARBONATE, HORN

SAFETY TECHNOLOGY INTERNATIONAL

EXIT DOOR ALARM, 9 V DC, KEY LOCK, RED, POLYCARBONATE, HORN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT DOOR ALARM, 9 V DC, KEY LOCK, RED, POLYCARBONATE, HORN

EXIT DOOR ALARM, 9 V DC, KEY LOCK, RED, POLYCARBONATE, HORN

SAFETY TECHNOLOGY INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JYV9
  • Mfr. Model # STI-6402
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1073
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDoor Exit Alarm
  • Alarm Body ColorRed
  • Alarm Depth2 in
  • Alarm Height5 3/8 in
  • Sound Level105 dB
  • Alarm Duration30 sec, 3 min or Continuously
  • Product TypeExit Door Alarm
  • Compatible Door Thickness - Maximum2 in
  • Cylinder Type Key Lock
  • Alarm Body Material Polycarbonate
  • Alarm Width 5 3/8 in
  • Voltage Rating 9V DC
  • Siren Style Horn
  • Power Source 9V Battery
  • Alarm Diameter 5 in
  • Includes 9V Battery
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list