!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,283.75 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1DYK7
  • Mfr. Model # 1DYK7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 249.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes clean out port, heat baffle, hinged base, NEMA 1 junction box, and is made of steel. It is grey, features clean out port provides easy wheel access, heat baffle provides longer motor life and measures 35⅜ inch width, 40¼ inch height, 35¾ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: kitchens. In addition, it is roof mountable, 6,806 cfm air flow, and 35⅜ inch diameter, and 2 max horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length29 1/8 in
  • Base ShapeSquare
  • Maximum Airflow6,806 cfm
  • Maximum Motor Horsepower2 hp
  • Maximum Motor Speed1,210 RPM
  • AssemblyUnassembled
  • Wheel MaterialSteel
  • Mounting LocationRoof
  • Maximum Inlet Air Temperature400 Degrees F
  • Overall Height40 1/4 in
  • Includes MotorMotor Not Included
  • Bearing TypeRegreasable Pillow Block
  • Compatible Curb Manufacturer Part Number1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78
  • Cutout Size25.5 in L x 25.5 in W
  • Electrical ConnectionPower Cord
  • Housing ColourGrey
  • Housing Width35.4 in
  • Maximum Fan Speed1,210 RPM
  • Number of Speeds1
  • Overall Diameter35 3/8 in
  • Propeller Shaft Diameter1 in
  • Safety FeaturesWindband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Application Kitchens
  • Wheel Diameter 21 1/4 in
  • Base Width 29 1/8 in
  • Maximum Static Pressure 1 3/4 in wc
  • Minimum Airflow 2,144 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 605 RPM
  • Housing Material Steel
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package Drive Package Not Included
  • Base Height 6.3 in
  • Brake Horsepower 13/50 hp, 17/50 hp, 13/25 hp, 79/100 hp, 1 1/25 hp, 1 57/100 hp, 2 9/100 hp
  • Cutout Length 25.5 in
  • Damper Size 23 x 23 in
  • Features Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
  • Housing Length 35.4 in
  • Includes Clean Out Port, Heat Baffle, Hinged Base, NEMA 1 Junction Box
  • Mount Type Roof Curb
  • Overall Depth 35 3/4 in
  • Overall Width 35 3/8 in
  • Resistance Properties Spark Resistant
  • Sound Level Fan RPM 1100 : 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.375 in SP and 5 ft, 21.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 20.0 sones @ 0.750 in SP and 5 ft, 19.8 sones @ 0.875 in SP and 5 ft, 19.3 sones @ 1.000 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, Fan RPM 1210 : 25.0 sones @ 0.000 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 22.0 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 21.0 sones @ 0.875 in SP and 5 ft, 21.0 sones @ 1.000 in SP and 5 ft, 19.8 sones @ 1.250 in SP and 5 ft, 19.7 sones @ 1.500 in SP and 5 ft, 21.0 sones @ 1.750 in SP and 5 ft, Fan RPM 605 : 8.1 sones @ 0.000 in SP and 5 ft, 7.4 sones @ 0.125 in SP and 5 ft, 6.7 sones @ 0.250 in SP and 5 ft, 6.1 sones @ 0.375 in SP and 5 ft, Fan RPM 665 : 9.4 sones @ 0.000 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 7.5 sones @ 0.375 in SP and 5 ft, 7.0 sones @ 0.500 in SP and 5 ft, Fan RPM 760 : 12.1 sones @ 0.000 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, 10.9 sones @ 0.250 in SP and 5 ft, 10.1 sones @ 0.375 in SP and 5 ft, 9.4 sones @ 0.500 in SP and 5 ft, 9.0 sones @ 0.625 in SP and 5 ft, Fan RPM 875 : 16.3 sones @ 0.000 in SP and 5 ft, 16.3 sones @ 0.125 in SP and 5 ft, 15.2 sones @ 0.250 in SP and 5 ft, 14.7 sones @ 0.375 in SP and 5 ft, 13.5 sones @ 0.500 in SP and 5 ft, 12.9 sones @ 0.625 in SP and 5 ft, 12.4 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, Fan RPM 960 : 18.7 sones @ 0.000 in SP and 5 ft, 18.4 sones @ 0.125 in SP and 5 ft, 17.7 sones @ 0.250 in SP and 5 ft, 17.0 sones @ 0.375 in SP and 5 ft, 16.4 sones @ 0.500 in SP and 5 ft, 15.6 sones @ 0.625 in SP and 5 ft, 15.0 sones @ 0.750 in SP and 5 ft, 14.5 sones @ 0.875 in SP and 5 ft, 14.4 sones @ 1.000 in SP and 5 ft
  • Speed Controllable Speed Not Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list