!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN,22 IN H,18 IN BLADE DIA

EXHAUST FAN,22 IN H,18 IN BLADE DIA

DAYTON

EXHAUST FAN,22 IN H,18 IN BLADE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EXHAUST FAN,22 IN H,18 IN BLADE DIA

EXHAUST FAN,22 IN H,18 IN BLADE DIA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE10D960A
  • Mfr. Model # 10D960
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1851
  • Shipping Weight 27.25 lbs

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter18 in
  • Drive TypeDirect Drive
  • Exhaust Airflow @ 0.000 in SP3,085 cfm
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Includes DehumidistatDehumidistat Not Included
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,750 RPM
  • Noise Level @ 0.000 in SP @ 5 ft17.5 sones
  • Number of Speeds1
  • Overall Diameter22 in
  • Overall Width22 in
  • Duct ShapeRound
  • Exhaust Airflow @ 0.100 in SP2,880 cfm
  • Fan StylePanel
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP2,610 cfm
  • Flange Width1 in
  • Maximum Ambient Operating Temperature104 Degrees F
  • Noise Level @ 0.125 in SP @ 5 ft18 sones
  • Venturi Depth2 1/2 in
  • Wattage295 W, 300 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Duct Diameter 18 1/2 in
  • Frame Finish Galvanized
  • Guard Finish Zinc-Plated
  • Guard Type Intake
  • Maximum Noise Level 17.5 sones
  • Motor Horsepower 1/3 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 10 in
  • Overall Height 22 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Not Speed Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 2,880 cfm
  • Exhaust Airflow @ 0.375 in SP 2,306 cfm
  • For Cut-Out Diameter 18 1/2 in
  • Motor Insulation Class B
  • Standards AMCA, UL Listed, cUL Listed
  • Venturi Diameter 18 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list