!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 18 IN BLADE, ⅓ HP, 3,689 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

EXHAUST FAN, 18 IN BLADE, ⅓ HP, 3,689 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

DAYTON

EXHAUST FAN, 18 IN BLADE, ⅓ HP, 3,689 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 18 IN BLADE, ⅓ HP, 3,689 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

EXHAUST FAN, 18 IN BLADE, ⅓ HP, 3,689 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $599.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10D986
  • Mfr. Model # 10D986
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1851
  • Shipping Weight 32.35 lbs

Product Details

This exhaust fan is made of steel. It measures 22 inch width, 22 inch height, 8⅞ inch depth. This exhaust fan has three phases, has ball bearings, 3,413 cfm @ 0.125 in SP air flow, and 1/3 horsepower.

Technical Specs

  • ItemExhaust Fan
  • Blade MaterialAluminum
  • Frame FinishGalvanized
  • Guard TypeNone
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,725 RPM
  • Number of Blades3
  • Overall Height22 in
  • Phase3
  • Fan StylePanel
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP3,413 cfm
  • Exhaust Airflow @ 0.375 in SP2,799 cfm
  • Flange Width1 in
  • Motor InsulationClass B
  • Noise Level @ 0.125 in SP @ 5 ft19 sones
  • Venturi Depth2 1/2 in
  • Blade Diameter 18 in
  • Exhaust Airflow @ 0.000 in SP 3,689 cfm
  • Frame Material Steel
  • Maximum Noise Level 19.7 sones
  • Motor Horsepower 1/3 hp
  • Noise Level @ 0.000 in SP @ 5 ft 19.7 sones
  • Overall Depth 8 7/8 in
  • Overall Width 22 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 3,138 cfm
  • Exhaust Airflow @ 0.500 in SP 2,311 cfm
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Orientation Horizontal or Vertical
  • Standards AMCA, UL and cUL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list